Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF204C0FG1

  • Zoro # G523654435


product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Rows
1
Maximum Temperature
212 Degrees F
Bearing Material Grade
440C
Mount Hole Center-to-Center Length
64 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF204C0FG1
Zoro #
G523654435
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Rows
1
Maximum Temperature
212 Degrees F
Bearing Material Grade
440C
Static Radial Load Capacity
1,530 lbf
Dynamic Load Capacity
2,270 lbf
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Included
Standards
IP69K
Internal Clearance
CN
Includes
Open End Cap
Seal Type
Contact
Included Bearing
SUC204FG1
Housing Type
Square
Bearing Insert Type
Radial Ball
Seal Material
Silicone
Split Housing
Not Split
Shaft Locking Type
Set Screw
Bore Type
Cylindrical
Load Direction
Radial
Housing Material Grade
304
Number of Mount Holes
4
Lubricant Material
H-1 Food Grade Solid Lubricant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Housing Material
Stainless Steel
Series
Sentinel Series
Closure
Double Sealed
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
Lubrication Openings
None
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.