Shop SCHAEFFLER
See all product information
Create Account
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 135MM Bolt Circle Diameter
- Mfr # PME50-XL-N
- Zoro # G212501415
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PME50-XL-N
- Zoro #
- G212501415
- UPC #
- -
- Country of Origin
- Slovakia
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Alloy Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Round
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 95.5 mm
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 135MM Bolt Circle Diameter; 95.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.