Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205-16

  • Zoro # G823654388


product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Bore Diameter
1 in
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
1,800 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF205-16
Zoro #
G823654388
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
1,800 lbf
Bore Type
Cylindrical
Features
Cap Ready
Number of Rows
1
Seal Material
Silicone
Split Housing
Not Split
Standards
IP69K
Bearing Insert Material
Stainless Steel
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
System of Measurement
Inch
Load Direction
Radial
Housing Material Grade
304
Maximum Temperature
212 Degrees F
Lubrication Openings
Grease Fitting
Seal Type
Contact
Dynamic Load Capacity
2,470 lbf
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed
Internal Clearance
CN
Included Bearing
SUC205-16
For Environment
Food and Beverage
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Grease
Housing Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Housing Type
Square

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews