Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205-16FG1
  • Zoro # G723654921

product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food and Beverage
Bearing Lubrication
Maintenance-Free
Mount Hole Center-to-Center Height
2 3/4 in
Closure
Double Sealed
Overall Width
1 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF205-16FG1
Zoro #
G723654921
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
2 3/4 in
Overall Width
1 13/32 in
Mounting Bolt Size
3/8, M10
Center Height
1 55/64 in
Inner Ring Width
1.34 in
Overall Height
3 3/4 in
Flange Thickness
35/64 in
Overall Length
3 3/4 in
Back Side to Center Width
0.63 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2 3/4 in
Mount Hole Size
0.47 in
Length
3 3/4 in

Details

Item
4 Bolt Flange Bearing
For Environment
Food and Beverage
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Dynamic Load Capacity
2,470 lbf
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
Number of Rows
1
Series
Sentinel Series
Internal Clearance
CN
Expansion Type
Fixed
Standards
IP69K
Load Direction
Radial
Seal Type
Contact
Shaft Locking Type
Set Screw
Lubrication Openings
None
Static Radial Load Capacity
1,800 lbf
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Seal Material
Silicone
Included Bearing
SUC205-16FG1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Bearing Material Grade
440C
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
Housing Material Grade
304
System of Measurement
Inch
Housing Type
Square

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205-16FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.