Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL204-12FG1

  • Zoro # G423359584


product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
1 1/2 in
Resistance Properties
Corrosion-Resistant
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL204-12FG1
Zoro #
G423359584
UPC #
-
Country of Origin
Multiple
Resistance Properties
Corrosion-Resistant
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screw
Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Series
Sentinel Series
Seal Material
Silicone
Dynamic Load Capacity
2,270 lbf
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Lubrication
Maintenance-Free
Lubrication Openings
None
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
System of Measurement
Inch
Static Radial Load Capacity
1,530 lbf
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Number of Mount Holes
3
Bearing Material Grade
440C
Load Direction
Radial
Number of Rows
1
Closure
Double Sealed
Included Bearing
SUC204-12FG1
Standards
IP69K
Bore Type
Cylindrical
Housing Type
Triangular
Bearing Insert Material
Stainless Steel
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.61 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC204-12FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews