Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205C0FG1
  • Zoro # G723654778

product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC205FG1
Lubrication Openings
None
Back Side to Center Width
16 mm
Overall Width
39.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF205C0FG1
Zoro #
G723654778
UPC #
-
Country of Origin
Multiple

Dimensions

Back Side to Center Width
16 mm
Overall Width
39.2 mm
Inner Ring Width
34.1 mm
Mounting Bolt Size
3/8, M10
Mount Hole Size
12 mm
Center Height
47.5 mm
Overall Height
95 mm
Flange Thickness
14 mm
Overall Length
95 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
70 mm
Mount Hole Center-to-Center Height
70 mm
Length
95 mm

Details

Item
4 Bolt Flange Bearing
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC205FG1
Lubrication Openings
None
Seal Material
Silicone
Maximum Temperature
212 Degrees F
Includes Bearing Cap
Bearing Cap Included
Housing Type
Square
Expansion Type
Fixed
Split Housing
Not Split
Closure
Double Sealed
Includes
Open End Cap
Bearing Lubrication
Maintenance-Free
Housing Material Grade
304
Bore Type
Cylindrical
Shaft Locking Type
Set Screw
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Material Grade
440C
Internal Clearance
CN
For Environment
Food and Beverage
Standards
IP69K
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Series
Sentinel Series
Number of Rows
1
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Static Radial Load Capacity
1,800 lbf
Dynamic Load Capacity
2,470 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews