Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205CCFG1

  • Zoro # G423654542


product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Included
Number of Rows
1
Split Housing
Not Split
Mount Hole Center-to-Center Length
70 mm
Internal Clearance
CN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF205CCFG1
Zoro #
G423654542
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
70 mm
Mount Hole Center-to-Center Height
70 mm
Overall Width
39.2 mm
Back Side to Center Width
16 mm
Inner Ring Width
34.1 mm
Overall Height
95 mm
Overall Length
95 mm
Center Height
47.5 mm
Flange Thickness
14 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
25 mm
Mount Hole Size
12 mm
Length
95 mm

Details

Item
4 Bolt Flange Bearing
Includes Bearing Cap
Bearing Cap Included
Number of Rows
1
Split Housing
Not Split
Internal Clearance
CN
Load Direction
Radial
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-4 Degrees F
Bearing Material Grade
440C
Number of Mount Holes
4
Dynamic Load Capacity
2,470 lbf
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Solid Lubricant
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant
Housing Type
Square
Standards
IP69K
Housing Material Grade
304
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Seal Material
Silicone
Bore Type
Cylindrical
Included Bearing
SUC205FG1
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
None
For Environment
Food and Beverage
Expansion Type
Fixed
Shaft Locking Type
Set Screw
Includes
Closed End Cap
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
1,800 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews