Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL204-12FG1

  • Zoro # G723356146


product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Height
2 35/64 in
Dynamic Load Capacity
2,270 lbf
Mount Hole Size
0.433 in
Internal Clearance
CN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL204-12FG1
Zoro #
G723356146
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
2,270 lbf
Internal Clearance
CN
Housing Material
Thermoplastic
Bearing Insert Material
Stainless Steel
Included Bearing
SUC204-12FG1
Static Radial Load Capacity
1,530 lbf
Shaft Locking Type
Set Screw
Split Housing
Not Split
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
System of Measurement
Inch
Features
Cap Ready, Maintenance Free Solid Lubricant
For Environment
Food and Beverage
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Housing Type
Rhombus
Bearing Lubrication
Maintenance-Free
Bearing Material Grade
440C
Expansion Type
Fixed
Standards
IP69K
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
2
Lubrication Openings
None
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Maximum Misalignment Angle
2 Degrees
Load Direction
Radial
Seal Type
Contact
Maximum Temperature
212 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 17/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC204-12FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.