Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF206-20CC

  • Zoro # G923654721


product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Standards
IP69K
Series
Sentinel Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF206-20CC
Zoro #
G923654721
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
35/64 in
Inner Ring Width
1.5 in
Overall Length
4-1/4 in
Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Length
3-17/64 in
Mount Hole Size
0.472 in
Overall Height
4-1/4 in
Center Height
2 1/8 in
Mount Hole Center-to-Center Height
3 17/64 in
Bore Diameter
1-1/4 in
Overall Width
1-37/64 in
Mounting Bolt Size
3/8, M10
Length
4 1/4 in

Details

Item
4 Bolt Flange Bearing
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Standards
IP69K
Series
Sentinel Series
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Housing Type
Square
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Housing Material Grade
304
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Features
Cap Ready
Internal Clearance
CN
Expansion Type
Fixed
Split Housing
Not Split
Seal Material
Silicone
Included Bearing
SUC206-20
Includes Bearing Cap
Bearing Cap Included
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
4
Dynamic Load Capacity
3,440 lbf
Number of Rows
1
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Includes
Closed End Cap
Seal Type
Contact
Load Direction
Radial
Static Radial Load Capacity
2,585 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews