Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF206C0FG1
  • Zoro # G323654857

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
Center Height
54 mm
Minimum Temperature
-4 Degrees F
Mount Hole Center-to-Center Length
83 mm
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF206C0FG1
Zoro #
G323654857
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
54 mm
Mount Hole Center-to-Center Length
83 mm
Mount Hole Size
12 mm
Flange Thickness
14 mm
Back Side to Center Width
18 mm
Overall Length
108 mm
Mounting Bolt Size
3/8, M10
Overall Width
44 mm
Bore Diameter
30 mm
Overall Height
108 mm
Mount Hole Center-to-Center Height
83 mm
Inner Ring Width
38.1 mm
Length
108 mm

Details

Item
4 Bolt Flange Bearing
Number of Rows
1
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Bearing Material Grade
440C
Includes
Open End Cap
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Static Radial Load Capacity
2,590 lbf
Number of Mount Holes
4
Housing Material
Stainless Steel
For Environment
Food and Beverage
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
None
Features
Cap Ready, Maintenance Free Solid Lubricant
Included Bearing
SUC206FG1
Maximum Temperature
212 Degrees F
Housing Type
Square
Housing Material Grade
304
Shaft Locking Type
Set Screw
Seal Type
Contact
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Dynamic Load Capacity
3,440 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Included
Standards
IP69K
Series
Sentinel Series
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.