Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF206CCFG1

  • Zoro # G523654893


product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Overall Width
44 mm
Back Side to Center Width
18 mm
Bore Type
Cylindrical
Closure
Double Sealed
Seal Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF206CCFG1
Zoro #
G523654893
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Bore Type
Cylindrical
Closure
Double Sealed
Seal Material
Silicone
Bearing Insert Type
Radial Ball
Standards
IP69K
Includes
Closed End Cap
Split Housing
Not Split
Number of Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
Included Bearing
SUC206FG1
Housing Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Included
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Type
Contact
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Maximum Misalignment Angle
2 Degrees
Series
Sentinel Series
Lubrication Openings
None
Load Direction
Radial
Housing Material Grade
304
Internal Clearance
CN
Shaft Locking Type
Set Screw
Housing Type
Square
Static Radial Load Capacity
2,590 lbf
Dynamic Load Capacity
3,440 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.