Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF206FG1

  • Zoro # G823654784


product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
83 mm
Seal Type
Contact
Expansion Type
Fixed
Number of Mount Holes
4
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF206FG1
Zoro #
G823654784
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Seal Type
Contact
Expansion Type
Fixed
Number of Mount Holes
4
Bore Type
Cylindrical
Internal Clearance
CN
Included Bearing
SUC206FG1
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Seal Material
Silicone
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
2,590 lbf
Housing Material Grade
304
Maximum Misalignment Angle
2 Degrees
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Dynamic Load Capacity
3,440 lbf
Housing Type
Square
Shaft Locking Type
Set Screw
Load Direction
Radial
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Features
Cap Ready, Maintenance Free Solid Lubricant
Split Housing
Not Split
Standards
IP69K
Number of Rows
1
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.