Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-20
  • Zoro # G623654908

product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Split Housing
Not Split
Bore Diameter
1-1/4 in
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Overall Height
4-19/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-20
Zoro #
G623654908
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1-1/4 in
Overall Height
4-19/32 in
Back Side to Center Width
0.748 in
Mounting Bolt Size
1/2, M12
Overall Width
1-3/4 in
Mount Hole Size
0.55 in
Mount Hole Center-to-Center Height
3 5/8 in
Center Height
2 9/32 in
Inner Ring Width
1.69 in
Flange Thickness
9/16 in
Overall Length
4-19/32 in
Mount Hole Center-to-Center Length
3-5/8 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Bore Type
Cylindrical
Static Radial Load Capacity
3,507 lbf
Load Direction
Radial
Included Bearing
SUC207-20
Shaft Locking Type
Set Screw
Bearing Lubrication
Relubricateable
Bearing Material Grade
440C
Closure
Double Sealed
Housing Material
Stainless Steel
Number of Mount Holes
4
Lubricant Material
H-1 Food Grade Grease
Seal Type
Contact
Number of Rows
1
Dynamic Load Capacity
4,520 lbf
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Features
Cap Ready
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Housing Type
Square
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-4 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Housing Material Grade
304
Series
Sentinel Series
For Environment
Food and Beverage
Standards
IP69K
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Silicone

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.