Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-20CC

  • Zoro # G123781814


product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Flange Thickness
9/16 in
Center Height
2 9/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-20CC
Zoro #
G123781814
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
9/16 in
Center Height
2 9/32 in
Overall Height
4 19/32 in
Overall Width
1 3/4 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
3 5/8 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Height
3 5/8 in
Overall Length
4 19/32 in
Mounting Bolt Size
1/2, M12
Mount Hole Size
0.55 in
Inner Ring Width
1.69 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Number of Rows
1
For Environment
Food and Beverage
Features
Cap Ready
Bearing Material Grade
440C
Static Radial Load Capacity
3,507 lbf
Split Housing
Not Split
Housing Material Grade
304
Standards
IP69K
Dynamic Load Capacity
4,520 lbf
Included Bearing
SUC207-20
Expansion Type
Fixed
System of Measurement
Inch
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Maximum Misalignment Angle
2 Degrees
Load Direction
Radial
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Housing Type
Square
Seal Type
Contact
Number of Mount Holes
4
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screw
Includes
Closed End Cap
Series
Sentinel Series

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews