Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL208-24FG1

  • Zoro # G823358354


product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Bore Diameter
1 1/2 in
Lubricant Material
H-1 Food Grade Solid Lubricant
Mounting Bolt Size
1/2, M12
Number of Mount Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL208-24FG1
Zoro #
G823358354
UPC #
-
Country of Origin
Multiple
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Mount Holes
3
Maximum Temperature
212 Degrees F
Number of Rows
1
Included Bearing
SUC208-24FG1
Static Radial Load Capacity
4,090 lbf
Lubrication Openings
None
System of Measurement
Inch
Item
3 Bolt Flange Bearing
Split Housing
Not Split
Shaft Locking Type
Set Screw
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Seal Type
Contact
Features
Cap Ready, Maintenance Free Solid Lubricant
Housing Type
Triangular
Expansion Type
Fixed
Internal Clearance
CN
Series
Sentinel Series
Seal Material
Silicone
Bearing Lubrication
Maintenance-Free
Housing Material
Thermoplastic
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Dynamic Load Capacity
5,130 lbf
Resistance Properties
Corrosion-Resistant
Maximum Misalignment Angle
2 Degrees
Load Direction
Radial
Standards
IP69K
Bearing Material Grade
440C

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC208-24FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.