Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-22C0

  • Zoro # G723782204


product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
3 5/8 in
Bearing Lubrication
Relubricateable
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Included
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-22C0
Zoro #
G723782204
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Center-to-Center Height
3 5/8 in
Inner Ring Width
1.69 in
Bore Diameter
1 3/8 in
Overall Height
4 19/32 in
Mount Hole Size
0.55 in
Center Height
2 9/32 in
Overall Width
1 3/4 in
Overall Length
4 19/32 in
Flange Thickness
9/16 in
Mounting Bolt Size
1/2, M12
Back Side to Center Width
0.748 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Included
Closure
Double Sealed
Shaft Locking Type
Set Screw
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Number of Rows
1
Dynamic Load Capacity
4,520 lbf
For Environment
Food and Beverage
Bore Type
Cylindrical
Expansion Type
Fixed
Features
Cap Ready
Bearing Material Grade
440C
Housing Type
Square
Internal Clearance
CN
Series
Sentinel Series
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
System of Measurement
Inch
Seal Material
Silicone
Static Radial Load Capacity
3,507 lbf
Includes
Open End Cap
Included Bearing
SUC207-22
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
Housing Material Grade
304
Number of Mount Holes
4
Housing Material
Stainless Steel
Resistance Properties
Corrosion-Resistant

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews