Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-23C0
  • Zoro # G023654324

product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
3 5/8 in
Standards
IP69K
Static Radial Load Capacity
3,507 lbf
Inner Ring Width
1.69 in
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-23C0
Zoro #
G023654324
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
3 5/8 in
Inner Ring Width
1.69 in
Mounting Bolt Size
1/2, M12
Overall Length
4 19/32 in
Flange Thickness
9/16 in
Back Side to Center Width
0.748 in
Mount Hole Size
0.55 in
Mount Hole Center-to-Center Height
3 5/8 in
Overall Width
1 3/4 in
Overall Height
4 19/32 in
Bore Diameter
1 7/16 in
Center Height
2 9/32 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Standards
IP69K
Static Radial Load Capacity
3,507 lbf
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screw
Housing Type
Square
Maximum Temperature
212 Degrees F
Number of Rows
1
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Features
Cap Ready
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
4,520 lbf
Bearing Lubrication
Relubricateable
Housing Material Grade
304
Includes Bearing Cap
Bearing Cap Included
Internal Clearance
CN
Bearing Material Grade
440C
Bearing Insert Type
Radial Ball
Includes
Open End Cap
Seal Type
Contact
Seal Material
Silicone
Expansion Type
Fixed
Included Bearing
SUC207-23
Number of Mount Holes
4
Resistance Properties
Corrosion-Resistant
Maximum Misalignment Angle
2 Degrees
Series
Sentinel Series
Bore Type
Cylindrical
Load Direction
Radial
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
For Environment
Food and Beverage

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews