Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207-22
  • Zoro # G923654905

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Flange Thickness
1 13/32 in
Maximum Temperature
212 Degrees F
Bore Diameter
1 3/8 in
Overall Height
6 11/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL207-22
Zoro #
G923654905
UPC #
-
Country of Origin
Multiple
Item
3 Bolt Flange Bearing
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Standards
IP69K
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Seal Material
Silicone
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Housing Material
Thermoplastic
Number of Rows
1
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
4,520 lbf
Closure
Double Sealed
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
3,507 lbf
Seal Type
Contact
Series
Sentinel Series
Features
Cap Ready
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
3
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
440C
Split Housing
Not Split
Expansion Type
Fixed
Housing Type
Triangular
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Grease Fitting
Included Bearing
SUC207-22

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews