Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-23FG1

  • Zoro # G223353829


product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3 5/8 in
Flange Thickness
9/16 in
Overall Width
1 3/4 in
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF207-23FG1
Zoro #
G223353829
UPC #
-
Country of Origin
Multiple
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Shaft Locking Type
Set Screw
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Material
Silicone
Dynamic Load Capacity
4,520 lbf
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Housing Material
Stainless Steel
Series
Sentinel Series
Internal Clearance
CN
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Number of Rows
1
Closure
Double Sealed
Housing Type
Square
Included Bearing
SUC207-23FG1
Load Direction
Radial
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material Grade
304
Bearing Material Grade
440C
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Standards
IP69K
Static Radial Load Capacity
3,507 lbf
Lubrication Openings
None
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Maximum Misalignment Angle
2 Degrees
Item
4 Bolt Flange Bearing
System of Measurement
Inch
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-23FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.