Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207C0FG1

  • Zoro # G623782120


product price: 
$
530.99
/ea
Free Shipping & Returns

Key Features

Lubrication Openings
None
Seal Type
Contact
Standards
IP69K
Dynamic Load Capacity
4,520 lbf
Housing Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207C0FG1
Zoro #
G623782120
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
35 mm
Mount Hole Size
14 mm
Overall Width
47.5 mm
Center Height
58 mm
Mount Hole Center-to-Center Length
92 mm
Overall Height
116 mm
Inner Ring Width
42.9 mm
Mounting Bolt Size
1/2, M12
Overall Length
116 mm
Back Side to Center Width
19 mm
Flange Thickness
14.5 mm
Mount Hole Center-to-Center Height
92 mm
Length
116 mm

Details

Item
4 Bolt Flange Bearing
Lubrication Openings
None
Seal Type
Contact
Standards
IP69K
Dynamic Load Capacity
4,520 lbf
Housing Type
Square
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Solid Lubricant
Seal Material
Silicone
Maximum Temperature
212 Degrees F
Number of Mount Holes
4
Series
Sentinel Series
Includes Bearing Cap
Bearing Cap Included
Static Radial Load Capacity
3,510 lbf
Bearing Material Grade
440C
Split Housing
Not Split
Features
Cap Ready, Maintenance Free Solid Lubricant
Includes
Open End Cap
Closure
Double Sealed
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC207FG1
Number of Rows
1
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material Grade
304
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Load Direction
Radial
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 58 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews