Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF208-24

  • Zoro # G023654409


product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Included Bearing
SUC208-24
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF208-24
Zoro #
G023654409
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
9/16 in
Back Side to Center Width
0.827 in
Inner Ring Width
1.94 in
Overall Length
5-1/8 in
Overall Width
2-1/64 in
Mounting Bolt Size
1/2, M14
Mount Hole Size
0.63 in
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
4-1/64 in
Center Height
2 35/64 in
Mount Hole Center-to-Center Height
4 1/64 in
Overall Height
5-1/8 in
Length
5 1/8 in

Details

Item
4 Bolt Flange Bearing
Included Bearing
SUC208-24
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Number of Rows
1
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
Housing Type
Square
Standards
IP69K
Load Direction
Radial
Shaft Locking Type
Set Screw
Bearing Material Grade
440C
Number of Mount Holes
4
Static Radial Load Capacity
4,090 lbf
Dynamic Load Capacity
5,130 lbf
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Housing Material
Stainless Steel
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
304
Seal Type
Contact
Seal Material
Silicone
Features
Cap Ready
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Series
Sentinel Series
Closure
Double Sealed

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 35/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.