Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF208

  • Zoro # G223654544


product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
40 mm
Bearing Insert Type
Radial Ball
Mount Hole Size
16 mm
For Environment
Food and Beverage
Back Side to Center Width
21 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF208
Zoro #
G223654544
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
40 mm
Mount Hole Size
16 mm
Back Side to Center Width
21 mm
Mount Hole Center-to-Center Length
102 mm
Overall Length
130 mm
Inner Ring Width
49.2 mm
Flange Thickness
14.5 mm
Mount Hole Center-to-Center Height
102 mm
Center Height
65 mm
Mounting Bolt Size
1/2, M14
Overall Width
51.2 mm
Overall Height
130 mm
Length
130 mm

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
4
Features
Cap Ready
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
4,090 lbf
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Shaft Locking Type
Set Screw
Bearing Material Grade
440C
Dynamic Load Capacity
5,130 lbf
Load Direction
Radial
Lubricant Material
H-1 Food Grade Grease
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Standards
IP69K
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
304
Expansion Type
Fixed
Closure
Double Sealed
Included Bearing
SUC208
Housing Type
Square
Number of Rows
1
Series
Sentinel Series
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews