Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF208C0FG1

  • Zoro # G223781769


product price: 
$
610.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Mount Hole Center-to-Center Length
102 mm
Includes Bearing Cap
Bearing Cap Included
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF208C0FG1
Zoro #
G223781769
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
102 mm
Center Height
65 mm
Mounting Bolt Size
1/2, M14
Overall Length
130 mm
Flange Thickness
14.5 mm
Overall Width
54.7 mm
Back Side to Center Width
21 mm
Mount Hole Center-to-Center Height
102 mm
Bore Diameter
40 mm
Mount Hole Size
16 mm
Overall Height
130 mm
Inner Ring Width
49.2 mm
Length
130 mm

Details

Item
4 Bolt Flange Bearing
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Included
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
4
Seal Type
Contact
Series
Sentinel Series
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Solid Lubricant
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Lubrication Openings
None
Housing Material Grade
304
Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Dynamic Load Capacity
5,130 lbf
For Environment
Food and Beverage
Static Radial Load Capacity
4,090 lbf
Bore Type
Cylindrical
Standards
IP69K
Seal Material
Silicone
Included Bearing
SUC208FG1
Bearing Material Grade
440C
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screw
Housing Type
Square
Housing Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Bearing Insert Material
Stainless Steel
Includes
Open End Cap
Number of Rows
1
Load Direction
Radial
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews