Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF208CC

  • Zoro # G223654667


product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Center Height
65 mm
Bearing Insert Material
Stainless Steel
Mounting Bolt Size
1/2, M14
Static Radial Load Capacity
4,090 lbf
Maximum Misalignment Angle
2 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF208CC
Zoro #
G223654667
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
4,090 lbf
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Load Direction
Radial
Included Bearing
SUC208
Closure
Double Sealed
Expansion Type
Fixed
Dynamic Load Capacity
5,130 lbf
Bearing Material Grade
440C
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Included
For Environment
Food and Beverage
Internal Clearance
CN
Seal Material
Silicone
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material
Stainless Steel
Number of Rows
1
Housing Material Grade
304
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F
Standards
IP69K
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Features
Cap Ready
Split Housing
Not Split
Housing Type
Square
Series
Sentinel Series
Includes
Closed End Cap
Seal Type
Contact
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.