Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # ZUCFL205-16
  • Zoro # G523358463

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
1/2, M14
Included Bearing
ZUC205-16
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFL205-16
Zoro #
G523358463
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
1/2, M14
Flange Thickness
1/2 in
Overall Length
4 29/32 in
Mount Hole Center-to-Center Length
3 57/64 in
Overall Height
2 43/64 in
Back Side to Center Width
0.63 in
Mount Hole Center-to-Center Height
0 in
Bore Diameter
1 in
Inner Ring Width
1.34 in
Overall Width
1 13/32 in
Mount Hole Size
0.63 in
Bolt Circle Diameter
3.9 in
Center Height
1 21/64 in
Length
4 29/32 in

Details

Item
2 Bolt Flange Bearing
Included Bearing
ZUC205-16
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Seal Material
Silicone
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Seal Type
Contact
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Series
Sentinel Series
Features
Cap Ready
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
Housing Material
Stainless Steel
Number of Mount Holes
2
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
Number of Rows
1
Load Direction
Radial
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Housing Material Grade
304
Shaft Locking Type
Set Screw
Dynamic Load Capacity
14 kN
Static Radial Load Capacity
7 kN
Maximum Misalignment Angle
2 Degrees
Split Housing
Not Split
Housing Type
Rhombus

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing ZUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in, Number of Mount Holes 2

Ratings & reviews