Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210-32

  • Zoro # G123781944


product price: 
$
631.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Mount Hole Size
0.63 in
Overall Width
2 9/64 in
Mounting Bolt Size
1/2, M14
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF210-32
Zoro #
G123781944
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Load Direction
Radial
Bore Type
Cylindrical
Seal Type
Contact
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Rows
1
Bearing Lubrication
Relubricateable
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
5,330 lbf
Bearing Insert Material
Stainless Steel
Included Bearing
SUC210-32
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Features
Cap Ready
Housing Type
Square
Bearing Material Grade
440C
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
4
Seal Material
Silicone
Maximum Temperature
212 Degrees F
Housing Material
Stainless Steel
Housing Material Grade
304
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Expansion Type
Fixed
Standards
IP69K
Dynamic Load Capacity
6,180 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews