Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210-32C0FG1

  • Zoro # G723352476


product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Overall Length
5 5/8 in
Bearing Material Grade
440C
Static Radial Load Capacity
5,330 lbf
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF210-32C0FG1
Zoro #
G723352476
UPC #
-
Country of Origin
Multiple
Minimum Temperature
-4 Degrees F
Bearing Material Grade
440C
Static Radial Load Capacity
5,330 lbf
Number of Rows
1
Item
4 Bolt Flange Bearing
Seal Type
Contact
Closure
Double Sealed
Bore Type
Cylindrical
Housing Material
Stainless Steel
Lubrication Openings
None
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
6,180 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion-Resistant
Bearing Insert Type
Radial Ball
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Series
Sentinel Series
Bearing Lubrication
Maintenance-Free
Includes Bearing Cap
Bearing Cap Included
Seal Material
Silicone
Expansion Type
Fixed
Load Direction
Radial
Maximum Temperature
212 Degrees F
Housing Material Grade
304
Included Bearing
SUC210-32FG1
Includes
Open End Cap
Split Housing
Not Split
System of Measurement
Inch
For Environment
Food and Beverage
Standards
IP69K
Internal Clearance
CN
Housing Type
Square

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-32FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews