Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210-32CCFG1

  • Zoro # G923360066


product price: 
$
697.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Series
Sentinel Series
Seal Type
Contact
Housing Material Grade
304
Bore Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF210-32CCFG1
Zoro #
G923360066
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
2 in
Overall Length
5 5/8 in
Overall Width
2 21/64 in
Flange Thickness
19/32 in
Center Height
2 13/16 in
Mount Hole Center-to-Center Length
4 7/16 in
Overall Height
5 5/8 in
Mount Hole Center-to-Center Height
4 7/16 in
Mounting Bolt Size
1/2, M14
Back Side to Center Width
0.866 in
Inner Ring Width
2.03 in
Mount Hole Size
0.63 in
Length
5 5/8 in

Details

Internal Clearance
CN
Series
Sentinel Series
Seal Type
Contact
Housing Material Grade
304
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Number of Rows
1
Expansion Type
Fixed
Load Direction
Radial
Bearing Lubrication
Maintenance-Free
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Static Radial Load Capacity
5,330 lbf
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Includes
Closed End Cap
Lubrication Openings
None
Resistance Properties
Corrosion-Resistant
Bearing Insert Type
Radial Ball
Housing Type
Square
Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Closure
Double Sealed
Seal Material
Silicone
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Standards
IP69K
Dynamic Load Capacity
6,180 lbf
Includes Bearing Cap
Bearing Cap Included
Shaft Locking Type
Set Screw
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Included Bearing
SUC210-32FG1
Number of Mount Holes
4
Bore Type
Cylindrical
Features
Cap Ready, Maintenance Free Solid Lubricant

Description

Flange Mount Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-32FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.