Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # ZUCF205-16

  • Zoro # G923352535


product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
For Environment
Food and Beverage
Static Radial Load Capacity
7 kN
Mounting Bolt Size
3/8, M10
Mount Hole Size
0.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCF205-16
Zoro #
G923352535
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
3/8, M10
Mount Hole Size
0.47 in
Inner Ring Width
1.34 in
Overall Length
3 3/4 in
Mount Hole Center-to-Center Length
35/64 in
Center Height
1 55/64 in
Overall Width
1 13/32 in
Bore Diameter
1 in
Back Side to Center Width
0.63 in
Overall Height
3 3/4 in
Flange Thickness
35/64 in
Mount Hole Center-to-Center Height
35/64 in
Length
3 3/4 in

Details

Closure
Double Sealed
For Environment
Food and Beverage
Static Radial Load Capacity
7 kN
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Housing Type
Square
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
14 kN
Included Bearing
ZUC205-16
Number of Mount Holes
4
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Load Direction
Radial
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
AISI 52100
Seal Material
Silicone
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Shaft Locking Type
Set Screws
Housing Material Grade
304
Number of Rows
1
Split Housing
Not Split
Housing Material
Stainless Steel
Features
Cap Ready
Item
Flange Mount Bearing
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing ZUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 35/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.