Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # ZUCF206-19

  • Zoro # G123358948


product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Bearing Material Grade
AISI 52100
Internal Clearance
CN
Seal Type
Contact
Lubrication Openings
Grease Fitting
Back Side to Center Width
0.709 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCF206-19
Zoro #
G123358948
UPC #
-
Country of Origin
Multiple

Dimensions

Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Height
3 17/64 in
Mounting Bolt Size
3/8, M10
Overall Length
4 1/4 in
Mount Hole Size
0.472 in
Center Height
2 1/8 in
Overall Width
1 37/64 in
Flange Thickness
35/64 in
Overall Height
4 1/4 in
Bore Diameter
1 3/16 in
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
3 17/64 in
Length
4 1/4 in

Details

Bearing Material Grade
AISI 52100
Internal Clearance
CN
Seal Type
Contact
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screw
Included Bearing
ZUC206-19
Housing Type
Square
Seal Material
Silicone
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Static Radial Load Capacity
11 kN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Features
Cap Ready
Maximum Misalignment Angle
2 Degrees
Load Direction
Radial
Housing Material Grade
304
Standards
IP69K
Item
4 Bolt Flange Bearing
Bore Type
Cylindrical
Number of Rows
1
Lubricant Material
H-1 Food Grade Grease
For Environment
Food and Beverage
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
System of Measurement
Inch
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F
Dynamic Load Capacity
19 kN
Minimum Temperature
-4 Degrees F
Series
Sentinel Series

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing ZUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.