Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207C0FG1
  • Zoro # G723355514

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
Bearing Lubrication
Maintenance-Free
Static Radial Load Capacity
3,510 lbf
Lubrication Openings
None
Mount Hole Center-to-Center Length
51 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL207C0FG1
Zoro #
G723355514
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
51 mm
Mount Hole Center-to-Center Height
31.8 mm
Inner Ring Width
42.9 mm
Overall Width
65.1 mm
Mounting Bolt Size
1/2, M12
Back Side to Center Width
21.7 mm
Center Height
109.5 mm
Flange Thickness
36.5 mm
Overall Height
157 mm
Overall Length
95 mm
Mount Hole Size
13.1 mm
Bore Diameter
35 mm
Length
95 mm

Details

Number of Rows
1
Bearing Lubrication
Maintenance-Free
Static Radial Load Capacity
3,510 lbf
Lubrication Openings
None
Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Solid Lubricant
Seal Material
Silicone
Series
Sentinel Series
Housing Type
Triangular
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Housing Material
Thermoplastic
Features
Cap Ready, Maintenance Free Solid Lubricant
Bore Type
Cylindrical
Includes
Open End Cap
Included Bearing
SUC207FG1
Split Housing
Not Split
Number of Mount Holes
3
Load Direction
Radial
Bearing Material Grade
440C
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Included
Internal Clearance
CN
Seal Type
Contact
Dynamic Load Capacity
4,520 lbf
Standards
IP69K
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
Item
3 Bolt Flange Bearing
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 109.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews