Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # ZUCF208-24

  • Zoro # G923357394


product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Series
Sentinel Series
Included Bearing
ZUC208-24
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCF208-24
Zoro #
G923357394
UPC #
-
Country of Origin
Multiple
Series
Sentinel Series
Included Bearing
ZUC208-24
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Grease
Bearing Material Grade
AISI 52100
Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
29 kN
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Closure
Double Sealed
Number of Mount Holes
4
Split Housing
Not Split
Features
Cap Ready
Seal Type
Contact
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Standards
IP69K
Number of Rows
1
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Housing Material Grade
304
Shaft Locking Type
Set Screw
Internal Clearance
CN
Static Radial Load Capacity
18 kN
Maximum Temperature
212 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 35/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing ZUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in

Ratings & reviews