Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC201-08FG1
Zoro # G923358308
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Industry Number
SUC201-08FG1
Bearing Lubrication
Maintenance-Free
Outside Diameter
1 27/32 in
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC201-08FG1
- Zoro #
- G923358308
- UPC #
- -
- Country of Origin
- Multiple
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- SUC201-08FG1
- Bearing Lubrication
- Maintenance-Free
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Series
- Sentinel Series
- System of Measurement
- Inch
- Internal Clearance
- CN
- Item
- Insert Bearing
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.