Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC201FG1
Zoro # G823353816
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
12 mm
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC201FG1
- Zoro #
- G823353816
- UPC #
- -
- Country of Origin
- Multiple
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Series
- Sentinel Series
- Closure
- Double Sealed
- Industry Number
- SUC201FG1
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 17 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.