Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC202
- Zoro # G523654855
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Shaft Locking Type
Set Screws
Internal Clearance
CN
Bearing Insert Shape
Spherical
Outside Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC202
- Zoro #
- G523654855
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 17 mm
Details
- Item
- Insert Bearing
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Bearing Insert Shape
- Spherical
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Oil Hole
- Series
- Sentinel Series
- Industry Number
- SUC202
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- H-1 Food Grade Grease
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 17 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.