Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC203FG1
Zoro # G223358497
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Bore Diameter
17 mm
Series
Sentinel Series
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC203FG1
- Zoro #
- G223358497
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 17 mm
- Outside Diameter
- 47 mm
- Outer Ring Width
- 17 mm
Details
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Series
- Sentinel Series
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Closure
- Double Sealed
- Industry Number
- SUC203FG1
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 17 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Metric