Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC204
Zoro # G423654924
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
17 mm
Series
Sentinel Series
System of Measurement
Metric
Shaft Locking Type
Set Screws
Lubrication Openings
Oil Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC204
- Zoro #
- G423654924
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outer Ring Width
- 17 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 47 mm
Details
- Item
- Insert Bearing
- Series
- Sentinel Series
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Oil Hole
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- SUC204
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 17 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.