Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
- Mfr # SUC205
- Zoro # G123654668
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Lubrication Openings
Oil Hole
Outside Diameter
52 mm
Shaft Locking Type
Set Screws
Outer Ring Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC205
- Zoro #
- G123654668
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 52 mm
- Outer Ring Width
- 17 mm
- Bore Diameter
- 25 mm
Details
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubrication Openings
- Oil Hole
- Shaft Locking Type
- Set Screws
- System of Measurement
- Metric
- Bearing Insert Shape
- Spherical
- Internal Clearance
- CN
- Industry Number
- SUC205
- Closure
- Double Sealed
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- H-1 Food Grade Grease
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 17 mm, Outside Diameter 52 mm, Shaft Locking Type Set Screws, System of Measurement Metric