Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC209-27
Zoro # G823361415
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Outer Ring Width
0.866 in
Bearing Insert Shape
Spherical
System of Measurement
Inch
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC209-27
- Zoro #
- G823361415
- UPC #
- -
- Country of Origin
- Multiple
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC209-27
- Internal Clearance
- CN
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubrication Openings
- Oil Hole
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Grease
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.