Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC209FG1
Zoro # G623356307
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Outer Ring Width
22 mm
Internal Clearance
CN
Bearing Insert Type
Radial/Deep Groove Ball
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC209FG1
- Zoro #
- G623356307
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outer Ring Width
- 22 mm
- Bore Diameter
- 45 mm
- Outside Diameter
- 85 mm
Details
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Item
- Insert Bearing
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Shape
- Spherical
- Industry Number
- SUC209FG1
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Solid Lubricant, Outer Ring Width 22 mm, Outside Diameter 85 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.