Shop NTN
See all product information
Create Account
Stainless Steel Insert Bearing
Mfr # SUC210-31
Zoro # G023654416
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
0.944 in
Closure
Double Sealed
Bore Diameter
1 15/16 in
Outside Diameter
3 17/32 in
Industry Number
SUC210-31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUC210-31
- Zoro #
- G023654416
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outer Ring Width
- 0.944 in
- Bore Diameter
- 1 15/16 in
- Outside Diameter
- 3 17/32 in
Details
- Item
- Insert Bearing
- Closure
- Double Sealed
- Industry Number
- SUC210-31
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Series
- Sentinel Series
- Lubrication Openings
- Oil Hole
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.