Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP204-12C0

  • Zoro # G323655021


product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Expansion Type
Fixed
Includes
(2) Open End Caps
Center Height
1 19/64 in
Standards
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP204-12C0
Zoro #
G323655021
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
1 19/64 in
Mounting Bolt Size
3/8, M10
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
3 47/64 in
Overall Height
2.56 in
Overall Length
4.96 in
Overall Width
1.72 in
Length
4.96 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Includes
(2) Open End Caps
Standards
IP69K
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Housing Material
Stainless Steel
System of Measurement
Inch
Split Housing
Not Split
Maximum Speed
6,700 RPM
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Material
Stainless Steel
Closure
Open
Number of Rows
1
Features
H1 Food Grade Grease, Stainless Steel Insert, Two Open Caps
Load Direction
Radial
For Environment
Food and Beverage
Bearing Insert Type
Radial Insert Ball

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Number of Mount Holes 2, Overall Height 2.56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.