Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP205-16CC
Zoro # G623654397
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Width
1.86 in
Maximum Speed
5,900 RPM
Mount Hole Center-to-Center Length
4 1/8 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP205-16CC
- Zoro #
- G623654397
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 1.86 in
- Mount Hole Center-to-Center Length
- 4 1/8 in
- Overall Height
- 2.76 in
- Overall Length
- 5.51 in
- Mounting Bolt Size
- 3/8, M10
- Bore Diameter
- 1 in
- Center Height
- 1 7/16 in
- Length
- 5.51 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2, Overall Height 2.76 in