Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP205
Zoro # G023655024
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
25 mm
Standards
IP69K
Series
Sentinel Series
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP205
- Zoro #
- G023655024
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Standards
- IP69K
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Maximum Temperature
- 212 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Maximum Speed
- 5,900 RPM
- System of Measurement
- Metric
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Features
- Cap Capable
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 70 mm, Overall Length 140 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.