Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP205C0FG1
Zoro # G123654781
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Food Grade Solid Lubricant
Expansion Type
Fixed
Mounting Bolt Size
3/8, M10
Maximum Speed
5,100 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP205C0FG1
- Zoro #
- G123654781
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mounting Bolt Size
- 3/8, M10
- Overall Length
- 140 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Width
- 47.3 mm
- Bore Diameter
- 25 mm
- Overall Height
- 70 mm
- Center Height
- 36.5 mm
- Length
- 140 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 70 mm