Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP206-19
Zoro # G123654682
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mount Hole Center-to-Center Length
4 3/4 in
Overall Width
1.98 in
Bore Diameter
1 3/16 in
Mounting Bolt Size
1/2, M14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP206-19
- Zoro #
- G123654682
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 4,900 RPM
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Series
- Sentinel Series
- Split Housing
- Not Split
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Features
- Cap Capable
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2, Overall Height 3.27 in, Overall Length 6.5 in