Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP207-20C0

  • Zoro # G523654978


product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Bore Diameter
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP207-20C0
Zoro #
G523654978
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1 1/4 in
Overall Width
2.32 in
Center Height
1 55/64 in
Mounting Bolt Size
1/2, M14
Overall Length
6.57 in
Overall Height
3.7 in
Mount Hole Center-to-Center Length
5 in
Length
6.57 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Lubricant Material
H-1 Food Grade Grease
Maximum Speed
4,200 RPM
Number of Mount Holes
2
Split Housing
Not Split
Standards
IP69K
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Housing Material
Stainless Steel
Internal Clearance
CN
Includes
(2) Open End Caps
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial
Closure
Open
Number of Rows
1
Features
H1 Food Grade Grease, Stainless Steel Insert, Two Open Caps
For Environment
Food and Beverage

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in

Ratings & reviews