Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP206C0FG1
Zoro # G923654660
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
1/2, M14
Overall Height
83 mm
Overall Width
52.3 mm
Bearing Lubrication
Maintenance-Free
Maximum Speed
4,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP206C0FG1
- Zoro #
- G923654660
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 4,300 RPM
- Split Housing
- Not Split
- Internal Clearance
- CN
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Minimum Temperature
- -4 Degrees F
- System of Measurement
- Metric
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Material
- Stainless Steel
- Includes
- (2) Open End Caps
- Standards
- IP69K
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 121 mm, Number of Mount Holes 2, Overall Height 83 mm