Shop NTN

Thermoplastic Pillow Block

  • Mfr # SUCPPL208C0FG1

  • Zoro # G623654373


product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
System of Measurement
Metric
Maximum Speed
3,300 RPM
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCPPL208C0FG1
Zoro #
G623654373
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
40 mm
Overall Height
98 mm
Overall Length
184 mm
Mount Hole Center-to-Center Length
137 mm
Mounting Bolt Size
1/2, M12
Center Height
49.2 mm
Overall Width
103 in
Length
184 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
System of Measurement
Metric
Maximum Speed
3,300 RPM
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Standards
IP69K
Includes
(2) Open End Caps
Series
Sentinel Series
Internal Clearance
CN
Expansion Type
Fixed
Closure
Open
Load Direction
Radial
Number of Rows
1
Features
H1 Food Grade Solid Lube, Stainless Steel Insert, Two Open Caps
Bearing Insert Type
Radial Insert Ball
For Environment
Food and Beverage

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 98 mm, Overall Length 184 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.