Shop NTN

Stainless Steel Pillow Block

  • Mfr # SUCP207-20

  • Zoro # G623654915


product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Mount Hole Center-to-Center Length
5 in
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCP207-20
Zoro #
G623654915
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
5 in
Bore Diameter
1 1/4 in
Overall Height
3.7 in
Overall Width
1.89 in
Center Height
1 55/64 in
Mounting Bolt Size
1/2, M14
Overall Length
6.57 in
Length
6.57 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Expansion Type
Fixed
System of Measurement
Inch
Housing Material
Stainless Steel
Internal Clearance
CN
Standards
IP69K
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
Maximum Speed
4,200 RPM
Features
Cap Capable
Number of Rows
1
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial
For Environment
Food and Beverage

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in, Overall Length 6.57 in

Ratings & reviews